Beli rust preventive di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Castrol Metal Working Fluid Rust Prevention
    Mulai

    Rp24.999.900

    Castrol Metal Working Fluid Rust Prevention
    Deskripsi:
    Description:Castrol Rustilo DWX 30 is a powerful solvent deposited corrosion preventive with excellent dewateringproperties. The solvent, after evaporation, leaves an ultra-thin greasy protective film.Application:Rustilo DWX 30 rapidly removes water from components subsequent to electroplating processes, after machiningusing soluble cutting fluids, or parts that have been washed. The very thin residual film provides effective mediumterm protection against corrosion during intermediate storage or transportation.Rustilo DWX 30 can also be used as a lubricant for mild press working, where corrosion protection without furthertreatment is required.Although Rustilo DWX 30 can be applied by brushing or spraying, its dewatering action is most effective if thearticles to be protected can be immersed in a dip tank.Advantages:Excellent water displacing and penetrating properties - can be used for displacing water from the mostintricate assemblies with shorter-than-usual dipping times.-Forms an ultra-thin, even film, which does not interfere with air gauge or light refractory measuringequipment; therefore it need not be removed from components subject to inspection. •Effectively suppresses fingerprint corrosion on bright steel and finely finished metal components duringmanufacture. • • High stability against acidic and alkaline contaminations enables long bath-lifetimes. • Low drying time guarantees high productivity level. • Economical in application through large film coverage. • Compatible with mineral oils; is suitable protection for parts of hydraulic systems.Good resistance to emulsification allows the application speeded up by agitation (i.e. for large baskets ofsmall components) or dewatering of alkali-degreased components with a minimum residue of water wash.
    atribut:
    • Volume (L): 209
  2. NIPPON PAINT Bodelac 2-in-1 Anti Karat 16kg
    52%
    Mulai

    Rp849.900

    NIPPON PAINT Bodelac 2-in-1 Anti Karat 16kg
    Deskripsi:
    BODELAC 2-in-1 Anti-Karat adalah cat dasar jenis sintetis alkyd yang berfungsi sebagai cat dasar sekaligus cat akhir yang diformulasikan khusus dalam satu kemasan. Merupakan terobosan baru dibidang teknologi cat, produk ini mempunyai sifat yang sangat tahan karat, tahan air, tahan cuaca, serta memberikan daya lentur dan daya lekat yang sangat baik, hingga mudah dibersihkan. Dibuat khusus untuk mengecat semua jenis permukaan besi dan baja tanpa harus dicat lagi dengan cat finish.BODELAC 2-in-1 Anti-Karat tersedia dalam berbagai pilihan warna yang menarik dan bercorak mengkilap. Sangat cocok diaplikasikan pada: Konstruksi Baja, Pagar Besi, Pintu Besi, Teralis Besi, Tangga Besi, Talang Besi, Lemari Besi, Rak-Rak Besi, Kuda-Kuda Rangka Baja, dllDATA APLIKASIAplikasi : Kuas, air spray, atau airless spray.Pilihan Pelarut :- THINNER NIPPON 9000.- THINNER BEE BRAND 1000.Pengenceran :- 0 – 5% (kuas).- 30% (air spray).- 0% (airless spray).Jumlah Lapisan Yang Dianjurkan : 2 lapis.Ketebalan yang Dianjurkan Per Lapis : 30 - 35 μ.Daya Sebar Teoritis : 9 - 10 m²/kg/lapis (35 μ).Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh : 1 jam.Kering Keras : 6 jam.Interval Pengecatan Selanjutnya : 16 jam.
    atribut:
    • Size (kg): 16
  3. Castrol Rust Preventives
    Mulai

    Rp2.699.900

    Castrol Rust Preventives
    Deskripsi:
    Castrol Rustilo DWX 21 is a powerful solvent deposited corrosion preventive with excellent dewatering properties. The solvent, after evaporation, leaves an oily protective film.
  4. Simotech Melee Rust
    Mulai

    Rp10.999.900

    Simotech Melee Rust
    Deskripsi:
    Melee Rust (Anti Karat) 2010is a developed solvent-diluting rust preventive oil. To meet industrial demand on a good quality rust preventive oils, up to 6 month protection period. This oil is intended for rinsing during metal processing, temporary rust prevention, and have a very thin soft film protection.
    atribut:
    • Application: Antirust Oil
    • Packaging: Drum
    • Volume (L): 200
  5. NIPPON PAINT Bodelac 2-in-1 Anti Karat 1kg
    Mulai

    Rp109.900

    NIPPON PAINT Bodelac 2-in-1 Anti Karat 1kg
    Deskripsi:
    BODELAC 2-IN-1 ANTI-KARAT adalah cat besi jenis sintetis alkyd terobosan terbaru dengan fungsi sebagai cat dasar sekaligus cat akhir yang diformulasikan khusus dalam satu kemasan dengan daya tahan yang sangat baik terhadap karat. Produk ini mempunyai sifat tahan air, tahan terhadap cuaca yang baik, serta memberikan daya lentur, memiliki daya lekat yang baik, dan juga mudah dibersihkan.BODELAC 2-IN-1 ANTI-KARAT sangat cocok digunakan untuk semua jenis permukaan besi dan baja seperti konstruksi baja, pagar besi, pintu besi, teralis besi, tangga besi, lemari besi, rak-rak besi, kuda-kuda rangka baja, dan lainnya tanpa harus dicat kembali dengan cat akhir. BODELAC 2-IN-1 ANTI-KARAT tersedia dalam berbagai pilihan warna yang menarik dengan berbagai tampilan akhir.SpesifikasiJenis Cat : Alkyd.Tampilan : High Gloss.Warna : Putih dan berbagai warna lainnya.Specific Gravity (25°C) : 1.10.Volume Solid : 48% ± 2%.Daya Sebar Teoritis : 9 - 10 m2/kg/lapis (35 µ).
    atribut:
    • Theoretical Spread (m²): 9 - 10
    • Size (kg): 1
  6. KLENCO Cairan Disinfektan Pembersih Lantai Day Break
    Mulai

    Rp299.900

    KLENCO Cairan Disinfektan Pembersih Lantai Day Break
    Deskripsi:
    DAY BREAK - MULTIPURPOSE CLEANER - DISINFECTANT CLEANERCAIRAN PEMBERSIH LANTAI - FLOOR CLEANERDay Break merupakan cairan pembersih sekaligus Disinfektan yang dapat membantu mencegah bakteri dan virus. Menurut penelitian Singapore's National Environmental Agency, kandungan 0.05% Benzalkonium Chloride yang terdapat pada cairan Disinfektan sudah dapat membunuh berbagai macam virus termasuk jenis Coronaviruses.Active ingredients Day Break:Benzalkonium chloride 1.0%Cara Penggunaan:1. Regular cleaning, dilusi 1:10Pembersihan:Saat melakukan pembersihan, bisa menggunakan kain pel, lap microfibre / lap lainnya dan botol sprayer.Step 1: Buat dilusi 1:10Step 2: Setelah dilusi, pindahkan sebagian cairan tersebut ke botol sprayer atau tempat lain sesuai dengan area pembersihan.Step 3: Aplikasikan cairan tersebut pada area yang ingin dibersihkan/diberikan disinfektanContoh: Untuk lap material lift atau pegangan pintu, semprotkan cairan dari botol, lalu lap dengan kain.
    atribut:
    • Packaging: Jerry Can
    • Volume (ml): 5000
  7. MECHA CHEMICAL Mecha Rust Remover
    Rating:
    90% of 100
    (2)
    Mulai

    Rp2.699.900

    MECHA CHEMICAL Mecha Rust Remover
    Deskripsi:
    Remove rust from wire-cut products and metal parts.
    atribut:
    • Size (L): 6
  8. TRUSCO Alpha Rust-Prevention Spray
    Mulai

    Rp219.900

    TRUSCO Alpha Rust-Prevention Spray
    atribut:
    • Cap: With gas release hole (ALP-AR only)
    • Capacity (ml): 840
    • Color: Light Brown
    • Finishing Material: Principal Component: Mineral Oil, Rust proof additive
  9. CRC Dry Moly Lube
    Mulai

    Rp279.900

    CRC Dry Moly Lube
    Deskripsi:
    DRY MOLY LUBE, 11 WT OZModel#: 03084DESCRIPTION:Lowers friction, prevents galling and helps to reduce torque and energy consumption. High anti-friction and anti-seizure properties. Fast drying film resists dirt and dust build-up.APPLICATIONS:Gaskets, transfer belts, conveyor belts, motors, plant machinery and handling equipment, rubber moldings, high temperature, low load, or high rpm slides, rollers, wheels, gears, chains & hoists
    atribut:
    • Net Fill: 11 Wt Oz
    • Appearance: Dark Gray Viscous Liquid
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: Hydrocarbon
  10. POLY GUARD Water Softener Chemicals
    Mulai

    Rp2.299.900

    POLY GUARD Water Softener Chemicals
    Deskripsi:
    Scale inhibitors increase water treatment system efficiency by reducing the amount of scale in the system. They chemically bind to the water scale ensuring it is removed from the water system.
    atribut:
    • UNSPSC: 12163901
    • Container Size (lbs): 3
    • Container Type: Bottle
    • For use with: Filter Housings
    • Form: Crystals
    • Function: Prevents Corrosion
    • Manufacturer Part Number: GP63N
    • Product Type: Scale and Rust Preventer
    • Series: Poly Guard
    • Standards: NSF/ANSI 60
  11. Pertamina Industrial Specialites Oils Knitto
    Mulai

    Rp909.900

    Pertamina Industrial Specialites Oils Knitto
    atribut:
    • ISO Viscocity Grade: 22
  12. Nabakem Rust Preventive Zinc Spray
    Mulai

    Rp269.900

    Nabakem Rust Preventive Zinc Spray
    atribut:
    • Volume (ml): 420
  13. Castrol Industrial Gear Oil Alpha SP Series
    Mulai

    Rp2.499.900

    Castrol Industrial Gear Oil Alpha SP Series
    Deskripsi:
    ALPHA SP SERIES High quality, mineral oil based extreme pressure gear oils. Recommended for the lubrication of industrial gear boxes using forced circulate or splash and oil batch lubrication.
    atribut:
    • Grade: ISO3448
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
  14. Mobil Industrial Turbine Premium
    Mulai

    Rp1.999.900

    Mobil Industrial Turbine Premium
    Deskripsi:
    Pelumas Mobil DTE Oil Named Series adalah pelumas sirkulasi kinerja premium yang dirancang untuk berbagai aplikasi, termasuk rangkaian turbin uap dan air dan sistem lain yang memerlukan masa pakai pelumas yang lama. Pelumas Mobil DTE Oil Named Series diformulasikan dari bahan dasar halus dan sistem aditif yang memberikan stabilitas kimia dan termal yang sangat tinggi, pemisahan air yang cepat dan menyeluruh, dan ketahanan yang tinggi terhadap emulsifikasi. Produk ini memberikan perlindungan yang sangat baik terhadap karat dan korosi, termasuk ketahanan terhadap air asin, dan sifat anti-aus yang baik. Produk ini memiliki indeks viskositas yang tinggi, yang memastikan variasi ketebalan pelapisan minimal dengan kerugian suhu dan daya minimal selama periode pemanasan. Kelas ini memiliki sifat pelepasan udara yang sangat baik yang memungkinkan udara yang masuk dipisahkan, sehingga menghindari kavitasi pompa dan operasi yang tidak mulus.Mobil DTE Oil Named adalah pelumas pilihan banyak pengguna karena memiliki reputasi pemakaian yang lama, perlindungan yang sangat baik bagi peralatan, dan keserbagunaannya dalam beragam aplikasi industri. Pelumas DTE Oil Named digunakan secara luas pada turbin uap dan turbin tenaga air dengan pengaturan pelumasan ring, percik, dan rendam, serta segala jenis metode sirkulasi berkelanjutan yang melibatkan pompa, katup, dan peralatan tambahan. Rangkaian produk ini direkomendasikan untuk pemakaian berkelanjutan pada pelumasan bantalan polos dan gulir, serta roda gigi poros paralel. Produk ini juga dapat digunakan pada aplikasi kompresor udara rotari dan kompresor gas bolak-balik serta pompa vakum. Reputasinya didasarkan pada penggunaan yang berhasil dan kepuasan pengguna selama puluhan tahun.
  15. MECHA CHEMICAL Mecha Rust Preventive
    Mulai

    Rp4.099.900

    MECHA CHEMICAL Mecha Rust Preventive
    Deskripsi:
    Inhibit rust by diluting and adding to wire EDM processing fluid.
    atribut:
    • Size (L): 5
  16. Triton Rust Preventive Coating
    Mulai

    Rp3.299.900

    Triton Rust Preventive Coating
    Deskripsi:
    Anti rust-pro yang menghasilkan lapisan pelindung cepat kering, dipakai untuk melindungi lapisan metal dari karat, terutama pada spare part, metal stamping, molding, tools, baut dan mur. Tahan terhadap cuaca. Dapat dibersihkan memakai triton 101 & 102.
    atribut:
    • Packaging: Pail
    • Volume (L): 25
Daftar Harga rust preventive Terbaru March 2026
Hexachem Rust Preventive Oil BasedRp139.900
Castrol Metal Working Fluid Rust PreventionRp24.999.900
NIPPON PAINT Bodelac 2-in-1 Anti Karat 16kgRp849.900
Hexachem Rust Preventive Solvent basedRp169.900
Castrol Rust PreventivesRp2.699.900
Simotech Melee RustRp10.999.900
NIPPON PAINT Bodelac 2-in-1 Anti Karat 1kgRp109.900
Hexachem Rust RemoverRp80.900
KLENCO Cairan Disinfektan Pembersih Lantai Day BreakRp299.900
MECHA CHEMICAL Mecha Rust RemoverRp2.699.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)